Zoro Homepage

Red Hook 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 1092-AGB

  • Zoro # G915448383


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1092-AGB
Zoro #
G915448383
UPC #
806134780678
Country of Origin
China

Dimensions

Height
23.75 in
Width
4.75 in
Assembled Depth
4.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Lamp Included
N
Watts
75W
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
2
Slope Ceiling Compatable
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.