Zoro Homepage

Reeve 1 Light Wall Sconce 8 In. Vintage Gold Leaf

  • Mfr # 5600-VGL

  • Zoro # G315451631


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Shade Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600-VGL
Zoro #
G315451631
UPC #
806134004675
Country of Origin
Philippines

Dimensions

Height
5 in
Width
8 in
Length
8 in
Assembled Depth
7.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Body Material
Steel
Watts
40W
Lamp Included
N
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.