Reeve 8 Light Chandelier 37.5 In. Vintage Gold Leaf

  • Mfr # 5638-VGL

  • Zoro # G615452314


product price: $2,577.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Vintage Gold Leaf
Bulb Included
N
Voltage
120V
Color
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5638-VGL
Zoro #
G615452314
UPC #
806134004682
Country of Origin
Philippines

Dimensions

Height
18 in
Width
37.5 in
Length
37.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Vintage Gold Leaf
Bulb Included
N
Voltage
120V
Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
8
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.