Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renwick 1 Light Floor Lamp 17 In. Aged Brass

  • Mfr # L1518-AGB

  • Zoro # G315379317


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Height
47.5 in
Length
17 in
Material
Brass
Width
17 in
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1518-AGB
Zoro #
G315379317
UPC #
806134896416
Country of Origin
China

Dimensions

Height
47.5 in
Length
17 in
Width
17 in
Depth
10 in

Details

Material
Brass
Item
Floor Lamp
Watts
6W
Color
Aged Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Switch Type
12' SPT cord with Full Dimmer on Plug
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Voltage
120V
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.