Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Renwick 1 Light Floor Lamp 17 In. Old Bronze
- Mfr # L1518-OB
- Zoro # G315379362
product price:Â
$
834.00
/ea
Free Shipping & Returns
Key Features
Height
47.5 in
Length
17 in
Material
Brass
Depth
10 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1518-OB
- Zoro #
- G315379362
- UPC #
- 806134896423
- Country of Origin
- China
- Material
- Brass
- Item
- Floor Lamp
- Watts
- 6W
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Slope Ceiling Compatable
- Yes
- Bulb Shape
- E26 Medium Base
- Switch Type
- 12' SPT cord with Full Dimmer on Plug
- Bulb Included
- N
- Socket Count
- 1
- Color
- Old Bronze
- Designer
- Hudson Valley Lighting
- Product Care
- Clean with soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 47.5 in
- Length
- 17 in
- Depth
- 10 in
- Width
- 17 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.