Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Richford 1 Light Wall Sconce 9 In. Aged Brass
- Mfr # 5209-AGB
- Zoro # G815448100
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Height
14.75 in
Width
9 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5209-AGB
- Zoro #
- G815448100
- UPC #
- 806134142629
- Country of Origin
- China
Dimensions
- Height
- 14.75 in
- Width
- 9 in
- Assembled Depth
- 10 in
- Length
- 9 in
Details
- Fixture Voltage
- 120V
- Finish
- Aged Brass
- Item
- Wall Sconce
- Shade Color
- Aged Brass
- Lamp Included
- N
- Watts
- 8W
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Socket Count
- 1
- Slope Ceiling Compatable
- No
- Designer
- Hudson Valley Lighting
- Product Care
- Clean with soft, damp cloth
- Bulb Shape
- Integrated LED
- Battery Included
- No
Description
Opal glass LED tube lights are centered within clear glass globes giving Richford a clean, modern silhouette that feels fresh. The lighting effect caused by this innovative glass technique is simply stunning. Available as a sconce, chandelier and linear with Aged Brass arms and details to work in a variety of spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.