Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richmond 1 Light Bath And Vanity 5.75 In. Polished Nickel

  • Mfr # 4941-PN

  • Zoro # G615452529


product price: $74.00
/ea

Key Features

Color
Polished Nickel
Height
9.5 in
Length
5.75 in
Width
5.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941-PN
Zoro #
G615452529
UPC #
806134101718
Country of Origin
China

Dimensions

Height
9.5 in
Length
5.75 in
Width
5.75 in
Depth
6.75 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Watts
50W
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Brass
Finish
Polished Nickel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
G9

Description

The early electric period, when fixtures showed close kinship to the gas lamps they replaced, coincided with a revival of the architecture that predated the American Revolution. The dentil cornices that ring Richmond's shade tops evoke the trim-work of an 18th-century Virginia manor house, while the vented glass and strong metal tubing are a legacy of the fixture's gas lamp predecessors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.