Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richmond 2 Light Bath And Vanity 14.5 In. Flemish Brass

  • Mfr # 4942-FB

  • Zoro # G315452478


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Color
Flemish Brass
Height
7.5 in
Length
14.5 in
Width
14.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4942-FB
Zoro #
G315452478
UPC #
806134101725
Country of Origin
China

Dimensions

Height
7.5 in
Length
14.5 in
Width
14.5 in
Depth
6.75 in

Details

Color
Flemish Brass
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Finish
Flemish Brass
Watts
50W
Housing Material
Brass
Product Care
Clean with soft, damp cloth
Socket Count
2
Designer
Hudson Valley Lighting
Bulb Shape
G9
Slope Ceiling Compatable
No
Battery Included
No

Description

The early electric period, when fixtures showed close kinship to the gas lamps they replaced, coincided with a revival of the architecture that predated the American Revolution. The dentil cornices that ring Richmond's shade tops evoke the trim-work of an 18th-century Virginia manor house, while the vented glass and strong metal tubing are a legacy of the fixture's gas lamp predecessors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.