Zoro Homepage

Ridgefield 1 Light Table Lamp 19 In. Aged Brass/Ceramic Textured Navy

  • Mfr # L6027-AGB/C08

  • Zoro # G015379426


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Textured Navy
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6027-AGB/C08
Zoro #
G015379426
UPC #
806134942618
Country of Origin
Viet Nam

Dimensions

Height
26.5 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Textured Navy
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
15W
Voltage
120V
Slope Ceiling Compatable
Yes
Switch Type
FULL RANGE DIMMER ON SOCKET
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Echoing the hues of the sea, the cerulean Ridgefield instantly sets the mind at ease. Speckles on the surface of the ceramic base add visual texture, while the woven shade evokes a natural, coastal elegance. The Aged Brass hardware catches the eye when the lamp is illuminated, adding a polished note.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.