Zoro Homepage

Ridgewood 2 Light Picture Light 16.5 In. Distressed Bronze

  • Mfr # 5816-DB

  • Zoro # G915379571


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5816-DB
Zoro #
G915379571
UPC #
806134813437
Country of Origin
China

Dimensions

Width
16.5 in
Length
16.5 in
Depth
7.5 in
Height
4.5 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Battery Included / Bare Tool
Bare Tool
Material
Brass
Includes
Fixture, Hardware
Finish
Distressed Bronze
Product Care
Clean with soft, damp cloth
Socket Count
2
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base

Description

Ridgewood is for those who relish manual functionality and tactile details. It sets a tube within a tube, allowing you to control its length. Knurled knobs and ends to the metal scroll are not merely decorative-they reposition length of light and angle of illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.