Ripley 6 Light Chandelier 31.75 In. Aged Brass

  • Mfr # 8732-AGB

  • Zoro # G715447098


product price: $2,300.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Length
31.75 in
Height
20.25 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8732-AGB
Zoro #
G715447098
UPC #
806134025564
Country of Origin
China

Dimensions

Length
31.75 in
Height
20.25 in
Width
31.75 in

Details

Item
Chandelier
Fixture Wattage
6W
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Material
Brass
Bulb Included
N
Socket Count
6
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.