Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riverdale 4 Light Chandelier 26 In. Aged Brass

  • Mfr # 3226-AGB

  • Zoro # G115448060


product price: $1,300.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3226-AGB
Zoro #
G115448060
UPC #
806134003838
Country of Origin
China

Dimensions

Height
18.75 in
Length
26 in
Width
26 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
4
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.