Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roald 5.5 in. Wall Sconce Distressed Bronze

  • Mfr # 2813-DB

  • Zoro # G916051452


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Damp/Wet Rating
ETL Damp
Series
Roald
Number of Bulbs
1
Fixture Type
R20 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813-DB
Zoro #
G916051452
UPC #
806134956370
Country of Origin
Viet Nam

Dimensions

Width
5.5 in
Height
12.5 in
Length
5.5 in

Details

Damp/Wet Rating
ETL Damp
Series
Roald
Number of Bulbs
1
Fixture Type
R20 LED
Fixture Voltage
120 V
Fixture Wattage
15W
Item
Sconce
Finish
Distressed Bronze
Includes
Fixture, Hardware
Glass Color
Distressed Bronze
Body Material
Steel
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Switch Type
Full Range Dimmer On Fixture

Description

The atomic curves, metal detailing, and slender, adjustable arm of Roald nod to its mid-century inspiration. Ideal as a reading light in a bedroom or office, this versatile sconce features a gourd-shaped shade with decorative perforations. Choose from an Aged Brass or Distressed Bronze finish to complement your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.