Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rochford 1 Light Wall Sconce 6 In. Aged Brass

  • Mfr # 2008-AGB

  • Zoro # G315447429


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
6 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-AGB
Zoro #
G315447429
UPC #
806134916510
Country of Origin
China

Dimensions

Height
7.5 in
Width
6 in
Length
6 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
5W
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Socket Count
1
Color
Aged Brass

Description

This celestial-inspired sconce features a single large orb suspended on a sleek backplate. The lower half of the fixture is finished in either Aged Brass or Polished Nickel, while the upper half is made from bubbled sprite glass. Powered by energy-efficient LED, Rochford illuminates large areas with an effervescent glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.