Zoro Homepage

Rochford 1 Light Wall Sconce 6 In. Polished Nickel

  • Mfr # 2008-PN

  • Zoro # G715447487


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
6 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-PN
Zoro #
G715447487
UPC #
806134916534
Country of Origin
China

Dimensions

Height
7.5 in
Width
6 in
Length
6 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
5W
Body Material
Steel
Shade Color
Polished Nickel
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Color
Polished Nickel

Description

This celestial-inspired sconce features a single large orb suspended on a sleek backplate. The lower half of the fixture is finished in either Aged Brass or Polished Nickel, while the upper half is made from bubbled sprite glass. Powered by energy-efficient LED, Rochford illuminates large areas with an effervescent glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.