Zoro Homepage

Roebling 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 5120-AGB

  • Zoro # G315447153


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120-AGB
Zoro #
G315447153
UPC #
806134900175
Country of Origin
China

Dimensions

Height
14.5 in
Width
4.75 in
Assembled Depth
6 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Number of Bulbs
1
Shade Color
Aged Brass
Watts
75W
Body Material
Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.