Zoro Homepage

Roebling 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 5124-AGB

  • Zoro # G415448449


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5124-AGB
Zoro #
G415448449
UPC #
806134898342
Country of Origin
China

Dimensions

Height
23.75 in
Width
4.75 in
Assembled Depth
6 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Number of Bulbs
2
Watts
75W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
2
Designer
Hudson Valley Lighting
Color
Aged Brass
Battery Included
No
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.