Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosco 4.25 in. Wall Sconce Aged Brass

  • Mfr # 5936-AGB

  • Zoro # G116051375


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Lumens
2225 Lumens
Includes
Fixture, Hardware
Glass Color
Aged Brass
Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5936-AGB
Zoro #
G116051375
UPC #
806134963019
Country of Origin
China

Dimensions

Width
4.25 in
Length
4.25 in
Height
36 in

Details

Fixture Voltage
120 V
Lumens
2225 Lumens
Includes
Fixture, Hardware
Glass Color
Aged Brass
Fixture Wattage
6W
Damp/Wet Rating
ETL Damp
Color Temperature
2700 K
CRI
90
Body Material
Steel
Number of Bulbs
2
Item
Sconce
Series
Rosco
Finish
Aged Brass
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Dimmer
ELV, TRIAC
Integrated LED
Yes

Description

Clean lines, transparent layers, and sleek metalwork define this modern sconce. Exploring an innovative lighting technique, Rosco features a thin edge-lit acrylic rod inside an extruded glass tube. Creating a remarkably slim overall silhouette, this double-layer of diffusion emits a warm light output. Designed as a bath sconce, Rosco is finished with classic Aged Brass hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.