Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosendale 1 Light Chandelier 28 In. Aged Brass

  • Mfr # 7128-AGB

  • Zoro # G015447071


product price: $2,212.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
22W
Finish
Aged Brass
Height
2.25 in
Width
28 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7128-AGB
Zoro #
G015447071
UPC #
806134025991
Country of Origin
China

Dimensions

Height
2.25 in
Width
28 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
22W
Finish
Aged Brass
Color
Aged Brass
Voltage
120V
Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.