Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosendale 1 Light Chandelier 28 In. Old Bronze

  • Mfr # 7128-OB

  • Zoro # G915447058


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
22W
Finish
Old Bronze
Width
28 in
Includes
Fixture, Hardware
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7128-OB
Zoro #
G915447058
UPC #
806134026004
Country of Origin
China

Dimensions

Width
28 in
Height
2.25 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
22W
Finish
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Material
Brass
Color
Old Bronze
Voltage
120V
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.