Rosendale 1 Light Chandelier 28 In. Polished Nickel

  • Mfr # 7128-PN

  • Zoro # G915447133


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
22W
Finish
Polished Nickel
Color
Polished Nickel
Height
2.25 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7128-PN
Zoro #
G915447133
UPC #
806134026011
Country of Origin
China

Dimensions

Height
2.25 in
Width
28 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
22W
Finish
Polished Nickel
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Material
Brass
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.