Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosendale 1 Light Chandelier 42 In. Polished Nickel

  • Mfr # 7142-PN

  • Zoro # G715447524


product price: $3,293.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35W
Finish
Polished Nickel
Voltage
120V
Bulb Included
N
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7142-PN
Zoro #
G715447524
UPC #
806134026042
Country of Origin
China

Dimensions

Length
42 in
Height
2.25 in
Width
42 in

Details

Item
Chandelier
Fixture Wattage
35W
Finish
Polished Nickel
Voltage
120V
Bulb Included
N
Material
Brass
Color
Polished Nickel
Includes
Fixture, Hardware
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.