Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosendale 1 Light Chandelier 56 In. Polished Nickel

  • Mfr # 7156-PN

  • Zoro # G515447342


product price: $4,610.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
83W
Finish
Polished Nickel
Length
56 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156-PN
Zoro #
G515447342
UPC #
806134026073
Country of Origin
China

Dimensions

Length
56 in
Width
56 in
Height
2.25 in

Details

Item
Chandelier
Fixture Wattage
83W
Finish
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Material
Brass
Bulb Included
N
Color
Polished Nickel
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.