Zoro Homepage

Rossman 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 4831-AGB

  • Zoro # G022646788


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Assembled Depth
6.75 in
Power Source
Hardwired
Fixture Dimension
6.75 in. W x 16.5 in. H
Back Plate Dimension
4.25 in. W x 5.25 in. H
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4831-AGB
Zoro #
G022646788
UPC #
197292995210
Country of Origin
Viet Nam

Dimensions

Assembled Depth
6.75 in
Fixture Dimension
6.75 in. W x 16.5 in. H
Back Plate Dimension
4.25 in. W x 5.25 in. H
Width
6.75 in
Height
16.5 in

Details

Power Source
Hardwired
Body Material
Glass
Item
Wall Sconce
Dimmable
Yes
Fixture Voltage
120 V
Shade Color
Aged Brass
Slope Ceiling Adaptable
No
Number of Bulbs
1
Watts
7 W
Lamp Included
No
Damp/Wet Rating
Damp
Finish
Aged Brass
Standards
UL Listed; cETL
Shade Material
Clear Glass
Back Plate Shape
Rectangle

Description

The Rossman sconce is a modern interpretation of turn-of-the-century gas lamps. Where a flame once would have flickered, an LED light now illuminates this hurricane-style clear glass silhouette from within a solid acrylic cylinder. Finished with an Aged Brass or Dark Bronze candle holder, Rossman taps into vintage elegance while providing modern utility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.