Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rossman 1 Light Wall Sconce in Distressed Bronze Finish

  • Mfr # 4831-DB

  • Zoro # G722646774


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Shade Color
Distressed Bronze
Number of Bulbs
1
Fixture Dimension
6.75 in. W x 16.5 in. H
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4831-DB
Zoro #
G722646774
UPC #
197292995234
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
6.75 in. W x 16.5 in. H
Assembled Depth
6.75 in
Back Plate Dimension
4.25 in. W x 5.25 in. H
Width
6.75 in
Height
16.5 in

Details

Power Source
Hardwired
Shade Color
Distressed Bronze
Number of Bulbs
1
Fixture Voltage
120 V
Damp/Wet Rating
Damp
Lamp Included
No
Body Material
Glass
Slope Ceiling Adaptable
No
Back Plate Shape
Rectangle
Shade Material
Clear Glass
Finish
Distressed Bronze
Dimmable
Yes
Item
Wall Sconce
Standards
UL Listed; cETL
Watts
7 W

Description

The Rossman sconce is a modern interpretation of turn-of-the-century gas lamps. Where a flame once would have flickered, an LED light now illuminates this hurricane-style clear glass silhouette from within a solid acrylic cylinder. Finished with an Aged Brass or Dark Bronze candle holder, Rossman taps into vintage elegance while providing modern utility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.