
Roundout 12 Light Chandelier 34 In. Polished Nickel
Mfr # 1234-PN
Zoro # G915450812
product price: $3,770.99
/eaKey Features
Fixture Wattage
40W
Finish
Polished Nickel
Voltage
120V
Height
44.75 in
Width
34 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1234-PN
Zoro #
G915450812
UPC #
806134195212
Country of Origin
China
Dimensions
Height
44.75 in
Width
34 in
Length
34 in
Details
Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Voltage
120V
Bulb Included
N
Color
Polished Nickel
Includes
Fixture, Hardware
Material
Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
12
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Description
This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.