Roundout 15 Light Chandelier 42 In. Aged Brass/Black

  • Mfr # 1255-AGB/BK

  • Zoro # G915451260


product price: $6,376.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Brass/black
Material
Steel
Voltage
120V
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255-AGB/BK
Zoro #
G915451260
UPC #
806134021641
Country of Origin
China

Dimensions

Width
42 in
Height
55.5 in
Length
42 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass/black
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass/Black
Bulb Included
N
Designer
Hudson Valley Lighting
Socket Count
15
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No

Description

This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.