Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundout 6 Light Pendant 16.75 In. Polished Nickel

  • Mfr # 1215-PN

  • Zoro # G615450600


product price: $402.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
20.75 in
Length
16.75 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215-PN
Zoro #
G615450600
UPC #
806134195151
Country of Origin
China

Dimensions

Height
20.75 in
Length
16.75 in
Width
16.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Lamp Included
N
Watts
40W
Includes
Fixture, Hardware
Material
Brass
Battery Included
No
Socket Count
6
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.