Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundout 9 Light Chandelier 26 In. Aged Brass

  • Mfr # 1222-AGB

  • Zoro # G315450962


product price: $2,089.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-AGB
Zoro #
G315450962
UPC #
806134195182
Country of Origin
China

Dimensions

Height
30.5 in
Width
26 in
Length
26 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Bulb Included
N
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
9
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.