Roundout 9 Light Chandelier 26 In. Polished Nickel

  • Mfr # 1222-PN

  • Zoro # G415450947


product price: $2,090.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Length
26 in
Color
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-PN
Zoro #
G415450947
UPC #
806134195199
Country of Origin
China

Dimensions

Height
30.5 in
Length
26 in
Width
26 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Color
Polished Nickel
Bulb Included
N
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
9
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.