Zoro Homepage

Rousseau 1 Light Pendant 11.25 In. Aged Brass/Blue

  • Mfr # 2010-AGB-BL

  • Zoro # G015447521


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Blue
Height
14.75 in
Length
11.25 in
Width
11.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-AGB-BL
Zoro #
G015447521
UPC #
806134783259
Country of Origin
China

Dimensions

Height
14.75 in
Length
11.25 in
Width
11.25 in

Details

Color
Aged Brass/Blue
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.