Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rousseau 1 Light Pendant 14.25 In. Aged Brass/Blue

  • Mfr # 2015-AGB-BL

  • Zoro # G915447409


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Blue
Height
18 in
Length
14.25 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2015-AGB-BL
Zoro #
G915447409
UPC #
806134783358
Country of Origin
China

Dimensions

Height
18 in
Length
14.25 in
Width
14.25 in

Details

Color
Aged Brass/Blue
Voltage
120V
Item
Pendant
Finish
Aged Brass
Lamp Included
N
Watts
75W
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.