Zoro Homepage

Rowe 2 Light Wall Sconce 5.5 In. Polished Nickel

  • Mfr # 6052-PN

  • Zoro # G815450608


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
5.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6052-PN
Zoro #
G815450608
UPC #
806134004750
Country of Origin
China

Dimensions

Height
20.25 in
Width
5.5 in
Length
5.5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Steel
Shade Color
Polished Nickel
Lamp Included
N
Watts
16W
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.