Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royalton 12 Light Chandelier 26 In. Aged Brass

  • Mfr # 9026-AGB

  • Zoro # G315450177


product price: $4,429.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Length
26 in
Bulb Included
N
Height
37.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9026-AGB
Zoro #
G315450177
UPC #
806134195823
Country of Origin
China

Dimensions

Length
26 in
Height
37.5 in
Width
26 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
12
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.