Royalton 6 Light Chandelier 18.25 In. Aged Brass

  • Mfr # 9018-AGB

  • Zoro # G315450269


product price: $2,579.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Width
18.25 in
Color
Aged Brass
Height
27.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018-AGB
Zoro #
G315450269
UPC #
806134195809
Country of Origin
China

Dimensions

Width
18.25 in
Height
27.75 in
Length
18.25 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.