Royalton 6 Light Chandelier 18.25 In. Polished Nickel

  • Mfr # 9018-PN

  • Zoro # G615450297


product price: $882.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018-PN
Zoro #
G615450297
UPC #
806134195816
Country of Origin
China

Dimensions

Length
18.25 in
Height
27.75 in
Width
18.25 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
6
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.