Zoro Homepage

Rudolf 2 Light Wall Sconce 10 In. Aged Brass

  • Mfr # 5900-AGB

  • Zoro # G615447242


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
10 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900-AGB
Zoro #
G615447242
UPC #
806134084257
Country of Origin
China

Dimensions

Height
10 in
Width
10 in
Assembled Depth
10.75 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
6W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Iron/Aluminum
Shade Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
G9
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Rudolf's soft square backplate splits and projects to carry two half-round opal etched shades connected by a sleek band of Aged Brass metalwork, creating a masterful illusion of a single globe hugged by a metal belt. Scew details at each corner of the backplate add to the high-end, tailored feel of the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.