Zoro Homepage

Rumbrook 1 Light Table Lamp 23 In. Aged Brass/Ceramic Ancient Texture

  • Mfr # L5330-AGB/CAX

  • Zoro # G515379438


product price: $763.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
29 in
Width
23 in
Material
Ceramic
Color
Aged Brass/Ceramic Ancient Texture
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5330-AGB/CAX
Zoro #
G515379438
UPC #
806134942557
Country of Origin
Philippines

Dimensions

Height
29 in
Width
23 in
Length
23 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Ancient Texture
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
25W
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Switch Type
FULL RANGE DIMMER ON SOCKET
Battery Included
No
Bulb Shape
E26 Medium Base

Description

A textural delight, Rumbrook features a tactile ceramic base with an etched treatment across its naturally porous surface. The unique base allows light and shadow to play within the grooves, creating a visually dynamic statement piece. A white linen shade tops this table lamp, adding a classic, fresh note to balance the earthy base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.