Zoro Homepage

Ruskin 1 Light Wall Sconce 5.75 In. Polished Nickel

  • Mfr # 2401-PN

  • Zoro # G715451729


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
5.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-PN
Zoro #
G715451729
UPC #
806134188702
Country of Origin
China

Dimensions

Height
20.5 in
Width
5.75 in
Assembled Depth
6.5 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Brass
Color
Polished Nickel
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Refreshing about Ruskin is the way it combines masculinity and femininity in one elegant design. The handsome cubic principle that occupies much of the piece is complemented by the glamour of a long, faceted-crystal tail, ending in a singular sPhilippinesere on the finial. Reflecting the tail's design is a tapered square shade. The simplicity of the geometry paired with the combination of metal and crystal sets this sconce apart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.