Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruthin Floor Lamp in Aged Brass

  • Mfr # L2168-AGB

  • Zoro # G516146190


product price: $1,464.00
/ea
Free Shipping & Returns

Key Features

Width
30.75 in
Finish
Aged Brass
Bulb Type
A19
Length
11.75 in
Max. Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2168-AGB
Zoro #
G516146190
UPC #
806134983772
Country of Origin
Viet Nam

Dimensions

Width
30.75 in
Length
11.75 in
Height
60 in

Details

Item
Floor Lamp
Finish
Aged Brass
Bulb Type
A19
Max. Wattage
15 W
Number of Bulbs
2
Material
Steel
Bulb Base Type
E26 Medium Base
Voltage
120V
Includes
Fixture, Hardware
Location Rating
UL Dry
Bulb Included
No
Series
Ruthin

Description

The Ruthin family combines swooping metalwork with natural rattan to create playful everyday basics. The floor lamp taps into the trend of two-light silhouettes, adding swivel heads for precise, directional lighting. To match the shades, the lamps base is wrapped in rattan. Ruthin is also available as a single-light sconce with a gestural gooseneck arm supporting the shade. Aged Brass metalwork adds a subtle note of shine to these designs.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.