Zoro Homepage

Ruthin Wall Sconce in Aged Brass

  • Mfr # 2115-AGB

  • Zoro # G616223838


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Watts
15 W
Series
Ruthin
Fixture Voltage
120V
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-AGB
Zoro #
G616223838
UPC #
806134982874
Country of Origin
Viet Nam

Dimensions

Height
15.75 in
Width
7.75 in
Backplate Width
4.75 in
Backplate Height
0.5 in

Details

Item
Wall Sconce
Watts
15 W
Series
Ruthin
Fixture Voltage
120V
Lamp Base
E26 Medium Base
Number of Bulbs
1
Body Material
Steel
Lamp Included
No
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Type
A19
Location Rating
UL Dry

Description

The Ruthin family combines swooping metalwork with natural rattan to create playful everyday basics. The floor lamp taps into the trend of two-light silhouettes, adding swivel heads for precise, directional lighting. To match the shades, the lamps base is wrapped in rattan. Ruthin is also available as a single-light sconce with a gestural gooseneck arm supporting the shade. Aged Brass metalwork adds a subtle note of shine to these designs.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.