Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rye 3 Light Flush Mount 14 In. Aged Brass

  • Mfr # 2314-AGB

  • Zoro # G315451075


product price: $597.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Voltage
120V
Height
4.75 in
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314-AGB
Zoro #
G315451075
UPC #
806134781149
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
4.75 in

Details

Voltage
120V
Watts
60W
Finish
Aged Brass
Item
Flush Mount
Color
Aged Brass
Bulb Included
N
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
3
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.