Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rylane 7.5 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 1522-VGL

  • Zoro # G816051415


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Glass Color
Vintage Gold Leaf
Body Material
Iron
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522-VGL
Zoro #
G816051415
UPC #
806134956035
Country of Origin
Philippines

Dimensions

Width
7.5 in
Height
21.5 in
Length
7.5 in

Details

Fixture Voltage
120 V
Glass Color
Vintage Gold Leaf
Body Material
Iron
Damp/Wet Rating
UL Damp
Item
Sconce
Includes
Fixture, Hardware
Finish
Vintage Gold Leaf
Series
Rylane
Fixture Type
R16 LED
Fixture Wattage
10W
Number of Bulbs
4
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

The eye-catching asymmetric design of Rylane features two vertical tubular shades finished in lustrous Vintage Gold Leaf. The cylindrical forms contain two lights each, directing light both up and down. Adding a romantic glow to soft lighting schemes, this organic-inspired sconce is a modern treasure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.