Zoro Homepage

Sagamore 1 Light Bath And Vanity 4.75 In. Polished Chrome

  • Mfr # 5441-PC

  • Zoro # G215451403


product price: $53.00
/ea

Key Features

Color
Polished Chrome
Height
10 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5441-PC
Zoro #
G215451403
UPC #
806134814908
Country of Origin
China

Dimensions

Height
10 in
Length
4.75 in
Width
4.75 in
Depth
5.25 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Finish
Polished Chrome
Includes
Fixture, Hardware
Housing Material
Steel
Watts
4W
Socket Count
1
Bulb Shape
G9
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.