Zoro Homepage

Salisbury mills 20.5 in. Semi Flush Gold Leaf

  • Mfr # 6021-GL

  • Zoro # G716051393


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Fixture Series
Salisbury mills
Watts
10W
Lamp Type
B11
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021-GL
Zoro #
G716051393
UPC #
806134957094
Country of Origin
Philippines

Dimensions

Width
20.5 in
Length
20.5 in
Height
8.5 in

Details

Body Material
Iron
Fixture Series
Salisbury mills
Watts
10W
Lamp Type
B11
Number of Bulbs
3
CRI
90
Includes
Fixture, Hardware
Voltage
120 V
Lumens
2205 Lumens
Item
Semi Flush
Finish
Gold Leaf
Glass Color
Gold Leaf
Damp/Wet Rating
UL Damp
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth

Description

Salisbury Mills tells a natural material story that adds instant freshness to a coastal or bohemian space. Woven from Saguran Fabric, the shade serves as a gentle diffuser. The canopy and lower plate of this artisanal semi flush mount are finished in Gold Leaf, adding a luxe note.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.