Salma Integrated LED Rechargeable Floor Lamp in Aged Brass

  • Mfr # L7149-AGB

  • Zoro # G116146194


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Max. Wattage
6 W
Number of Bulbs
1
Material
Steel
Width
7.75 in
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7149-AGB
Zoro #
G116146194
UPC #
806134994297
Country of Origin
China

Dimensions

Width
7.75 in
Height
49 in

Details

Max. Wattage
6 W
Number of Bulbs
1
Material
Steel
Color Temperature
3000K
Item
Rechargeable Floor Lamp
Finish
Aged Brass
Lumens
200
CRI
90
Series
Salma
Integrated LED
Yes
Location Rating
ETL Damp
Voltage
100-240V
Includes
Fixture, Hardware

Description

Characterized by clean lines and an all-metal construction, Salma is a modern geometric essential. The compact size of the floor lamp makes it ideal for smaller spaces, while the table lamp provides versatility as a portable light for desks and bedside tables. Both lamps feature a minimal, sleek design with an Aged Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.