Salma Integrated LED Rechargeable Table Lamp in Aged Brass

  • Mfr # L7115-AGB

  • Zoro # G216146186


product price: $481.00
/ea
Free Shipping & Returns

Key Features

Width
7.75 in
Material
Steel
Maximum Wattage
6 W
Number of Bulbs
1
Voltage
100-240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7115-AGB
Zoro #
G216146186
UPC #
806134994273
Country of Origin
China

Dimensions

Width
7.75 in
Height
14.5 in

Details

Material
Steel
Maximum Wattage
6 W
Number of Bulbs
1
Voltage
100-240V
Includes
Fixture, Hardware
Finish
Aged Brass
Item
Rechargeable Table Lamp
Lumens
200
Color Temp
3000K
CRI
90
Integrated LED
Yes
Rechargeable
Yes
Location Rating
ETL Damp
Series
Salma

Description

Characterized by clean lines and an all-metal construction, Salma is a modern geometric essential. The compact size of the floor lamp makes it ideal for smaller spaces, while the table lamp provides versatility as a portable light for desks and bedside tables. Both lamps feature a minimal, sleek design with an Aged Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.