Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanger 1 Light Wall Sconce 21 In. Soft White

  • Mfr # 7921-SWH/PN

  • Zoro # G915452243


product price: $950.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft White
Length
5 in
Shade Color
Soft White
Body Material
Natural Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7921-SWH/PN
Zoro #
G915452243
UPC #
806134083458
Country of Origin
China

Dimensions

Height
21 in
Width
5 in
Length
5 in
Assembled Depth
3 in

Details

Fixture Voltage
120V
Finish
Soft White
Item
Wall Sconce
Shade Color
Soft White
Body Material
Natural Stone
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Color
Soft White
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.