Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sarai 19 in. Table Lamp Aged Brass/Ceramic Moonstone Granite

  • Mfr # L3229-AGB/CMT

  • Zoro # G316024810


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Type
A19
Number of Bulbs
1
Includes
Fixture, Hardware
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L3229-AGB/CMT
Zoro #
G316024810
UPC #
806134957636
Country of Origin
Viet Nam

Dimensions

Height
29.25 in
Length
19 in
Width
19 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Voltage
120 V
Bulb Type
A19
Number of Bulbs
1
Includes
Fixture, Hardware
Material
Ceramic
Switch
Full Range Dimmer On Socket
Item
Table Lamp
Glass Color
Aged Brass/Ceramic Moonstone Granite
Maximum Wattage
15W
Finish
Aged Brass/Ceramic Moonstone Granite
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Bulb Shape
E26 Medium Base
Location Rating
UL Dry
Series
Sarai

Description

Featuring an irregular rectangular base with a geometric pattern, the Sarai table lamp is a sculptural beauty. The base is playfully adorned with a series of rectangular and square ledges, finished in a soft moonstone granite glaze. The large white linen drum shade contrasts the planar base while adding to the overall visual weight. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.