Zoro Homepage

Saratoga 2 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 2832-AGB

  • Zoro # G115450698


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
4W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2832-AGB
Zoro #
G115450698
UPC #
806134020903
Country of Origin
China

Dimensions

Height
15.75 in
Assembled Depth
7 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
4W
Lamp Included
N
Number of Bulbs
2
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Bulb Shape
G9
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
No
Battery Included
No
Color
Aged Brass

Description

Modern in form, yet retro in style, Saratoga takes globe lighting to a new level. Whether slightly curved or long and straight, Saratoga's arms perfectly complement its gorgeous alabaster glass globe shades. The clean metal caps and the refined finished on the tails are the finishing touches to this design that works beautifully with any style. Sconces can be mounted horizontally or vertically.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.